Shop All Soft Face & Split Head Hammers
Gedore
Recoilless Hammer, D 30mm
Mfr # 248 H-30
Zoro # G8777559
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 248 H-30
- Zoro # G8777559
- Country of Origin Austria
- Category Soft Face & Split Head Hammers
Details
Item | Recoilless Hammer,D 30mm |
Description
Recoilless Hammer,D 30mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 10 Pockets, 5165 (5165)
- DEWALT Drop-in Anchor Setting Tool, 3/4 In (06313-PWR)
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L (404-4724)
- JACOBS EXT SKT 5MT OUT 4MT IN 300MM 854 (30455DN)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- GEDORE Recoilless Hammer, D 25mm (248 F-25)
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- GEDORE Light Metal Hammer, 500 G (21 F-500)
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- VAUGHAN FS999 20 oz Fibergalss Rip Hammer Smooth Face (10508)
- VAUGHAN Split Head Hammer, 4 lb., 13-3/4" L (SH200)
- Gedore Hammers and Striking Tools