Shop All Dead Blow Hammers
Gedore
Recoilless Hammer, D 30mm
Mfr # 248 F-30
Zoro # G8504699
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 248 F-30
- Zoro # G8504699
- Country of Origin Austria
- Category Dead Blow Hammers
Details
Item | Recoilless Hammer,D 30mm |
Description
Recoilless Hammer,D 30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 12 Mmx2" L Ball End Socket Bit And 1/2" Drive Socket With Proguard (43980)
- VULCAN Plier Long Nose 6In (JL-NP008)
- PRO-SET Torque Wrench Kit (TLSWSA)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-14)
- GEDORE Recoilless Hammer, 50mm (248 ST-50)
- GEARWRENCH 6-1/2 lb. One-Piece Sledge Head Dead Blow Hammer 30" (69-552G)
- GEARWRENCH 20 oz. Dead Blow Hammer with Polyurethane Head (82241)
- GEARWRENCH 12 oz. One-Piece Slimline Dead Blow Hammer (69-542G)
- CAPRI TOOLS 48 oz Dead Blow Hammer (CP10098)
- NUPLA Hammer Dead Blow24Oz Org (10275)
- TITAN Dead Blow Hammer, 8 oz. (63008)
- Gedore Hammers and Striking Tools