Shop All Dead Blow Hammers
Gedore
Recoilless Hammer, D 25mm
Mfr # 248 H-25
Zoro # G8504741
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 248 H-25
- Zoro # G8504741
- Country of Origin Austria
- Category Dead Blow Hammers
Details
Item | Recoilless Hammer,D 25mm |
Description
Recoilless Hammer,D 25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Knives, Retractable, Metal (10-499)
- DRILL AMERICA 61/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F61/64)
- RIDGID 40220 461 Straight Pipe Welding Vise, 1/2in - 8in (40220-RIDGID)
- KO-KEN Ratchet Handle 565mm 3/4 Sq. Drive (6749)
- GEDORE Recoilless Hammer, 50mm (248 ST-50)
- GEDORE Recoilless Hammer, D 35mm (248 F-35)
- TEKTON 88 oz. Dead Blow Sledge Hammer (HDB70088)
- PROTO Dead Blow Hammer, 48 oz., 14-3/4" (J57-533)
- MILWAUKEE TOOL Dead Blow Hammer 28oz (48-22-9150)
- MILWAUKEE TOOL Dead Blow Ball Peen Hammer 16oz (48-22-9140)
- TEKTON Ball Peen Dead Blow Hammer Set, 3-Piece 36, 43, 50 oz. (HDB95002)
- Gedore Hammers and Striking Tools