Shop All Soft Face & Split Head Hammers
Gedore
Recoilless Hammer, D 25mm
Mfr # 248 F-25
Zoro # G8777568
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 248 F-25
- Zoro # G8777568
- Country of Origin Austria
- Category Soft Face & Split Head Hammers
Details
Item | Recoilless Hammer,D 25mm |
Description
Recoilless Hammer,D 25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12 x 1.5 HSS Plug Tap and 10.50mm HSS Drill Bit Kit (POUMS12X1.5)
- WESTWARD 1/2 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (4LXR8)
- TE-CO T-Slot Bolt, 4140 Steel, 3/4"-10X3.5" (45661)
- KEO ZErO Flute Set 60 deg 5/16" - 1" 5 pcs CO (53509)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- GEDORE Recoilless Hammer, D 50mm (248 F-50)
- GEDORE Light Metal Hammer, 500 G (21 F-500)
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- CHICAGO PNEUMATIC $HAMMER HD AIR .401 (CP714)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3906050)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for sheet straightening (1428FV)
- Gedore Hammers and Striking Tools