Shop All Engine Specialty Tools
Gedore
Reaction Wrench Set, 9 Pieces, 18-1/2" L
Mfr # KL-0282-35 B
Zoro # G5869558
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Timing Belt Tool, Adjustable
- Length (In.) 18 1/2 in
- Material Steel
- Sockets Included No
- Includes 18 mm dia Bolt set (KL-0282-311), 6 mm dia Bolt Set (KL-0282-313), 7.5 mm dia Bolt Set (KL-0282-312), Counter Holding Key (KL-0282-35)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # KL-0282-35 B
- Zoro # G5869558
- Country of Origin Germany
- Category Engine Specialty Tools
Dimensions
Length (In.) | 18 1/2 in |
Overall Length | 18 1/2 in |
Overall Diameter | 65 mm, 150 mm, 515 mm |
Overall Width | 50 mm |
Width | 50 mm |
Length | 18 1/2 in |
Details
Item | Reaction Wrench Set |
Type | Timing Belt Tool, Adjustable |
Material | Steel |
Sockets Included | No |
Includes | 18 mm dia Bolt set (KL-0282-311), 6 mm dia Bolt Set (KL-0282-313), 7.5 mm dia Bolt Set (KL-0282-312), Counter Holding Key (KL-0282-35) |
For Use With | Alfa, Citroen, Dacia, Fiat, Ford, Isuzu, Japanese Vehicles, Lancia, MG, Nissan, Opel, Perforated Toothed Belt and Timing Chain Wheels with a Hole Diameter of At Least 6.5 mm, Peugeot, Renault, Rover, Seat, Skoda, Suzuki, Volvo, Vw-Audi |
Application | Hold Toothed Belt or Timing Chain Wheels on the Camshaft, Balance Shaft, Injection Pump |
Number of Pieces | 9 |
Vehicle Make/Model/Year | VW-Audi, Seat, ¿koda, Alfa, Fiat, Lancia, Dacia, MG, Nissan, Ford, Opel/Vauxhall, Peugeot, Renault, Citroën, Rover, Volvo, Suzuki, Isuzu, Japanese vehicles, etc. |
Tool Type | Wrench Set |
Vehicle Make | Alfa, Citroen, Dacia, Fiat, Ford, Isuzu, Japanese Vehicles, Lancia, MG, Nissan, Opel, Peugeot, Renault, Rover, Seat, Skoda, Suzuki, Volvo, VW-Audi |
Description
Reaction Wrench Set, Tool Type Wrench Set, Application Hold Toothed Belt or Timing Chain Wheels on the Camshaft, Balance Shaft, Injection Pump, Material Steel, Overall Diameter 65 mm, 150 mm, 515 mm, Overall Length 18 1/2 in, Overall Width 50 mm, Vehicle Make/Model/Year VW-Audi, Seat, �koda, Alfa, Fiat, Lancia, Dacia, MG, Nissan, Ford, Opel/Vauxhall, Peugeot, Renault, Citro�n, Rover, Volvo, Suzuki, Isuzu, Japanese vehicles, etc., Number of Pieces 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Relay, Ry-302 (RY-302)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5138)
- IRONGUARD Knuffi Edge Bumper Guard, Type B, 196-3/4"L x 1-9/16"W, Black & Yellow, 60-6710 (60-6710)
- AGS Brass Fuel Connector, 3/8 Hose, Male (5/8-18 Inverted), 1/card (FHF-17C)
- WESTWARD Stud Removal, 8 pcs. (45FF47)
- STAR ASIA 12 Strap Wrench (21315)
- DAYCO Tension Pulley, Industry Number 89001 (89001)
- DENT FIX EQUIPMENT 8-Piece Pdr Rod Set (DF-PDRKIT8)
- KATS Diesel Engine Heater, Allis Chalmers 180 (30208)
- ELECTRONIC SPECIALTIES Fuse Buddy Mini Kit (309A)
- STREAMLIGHT Stinger Led 120V Ac/Dc Pb -Gray (75688)
- Gedore Engine Specialty Tools