Shop All Box End Wrenches
Gedore
Ratcheting Obstruction Wrench, 12" L
Mfr # 31 KR 12-24
Zoro # G7771079
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 12 in
- SAE or Metric Metric
- Wrench Style Friction Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 31 KR 12-24
- Zoro # G7771079
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 12 in |
Size | 24mm |
Wrench Head Sizes | 24 mm |
Head Size | 24 mm |
Wrench Length Style | Extra Long |
Description
Box End Wrench, Chrome, Head Size 24 mm, Overall Length 12 in, 0 Degrees , Head Thickness 23/32 in, Metric, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Type 1 Cut-Off Tool 4In Dia. (54734)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 12-Point Socket (SHD32238)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 4" 3/4"R (CF152PF)
- RIDGID Handle, Ratchet 358 (35320R)
- GEDORE Flat Double Box End Wrench, 10x13mm (4 10X13)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-36)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- GEDORE Box End Wrench, Offset, 30mm (2 A 30)
- GEDORE Double Box End Wrench, Offset, 17x19mm (2 17X19)
- GEDORE Flat Double Box End Wrench, 13x17mm (4 13X17)
- STAHLWILLE TOOLS Double ended ring Wrench STARTER Size 11 x 13 mm L.150 mm (41091113)
- Gedore Wrenches