Shop All Torque Wrench Accessories
Gedore
Ratcheted Head Dremometer, 1 in.
Mfr # 754-06
Zoro # G1886179
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Size 2 7/8 in
- Overall Length 2 31/64 in
- Max. Torque 2,000 N-m
- For Use With GEDORE Dremometer 1 in Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 754-06
- Zoro # G1886179
- Country of Origin Germany
- Category Torque Wrench Accessories
Dimensions
Drive Size | 1 in |
Size | 2 7/8 in |
Overall Length | 2 31/64 in |
Overall Height | 56 mm |
Overall Width | 2 7/8 in |
Details
Item | Ratcheted Head Dremometer |
Max. Torque | 2,000 N-m |
For Use With | GEDORE Dremometer 1 in Drive |
Rotation | Clockwise |
Material | Alloy Steel |
Compatible with Product Type | GEDORE Dremometer |
Tether Style | Not Tether Capable |
Nonsparking | No |
Insulated | No |
Measurement Type | Metric, SAE |
Adjustable | Automatic |
Color | Silver |
Corrosion Resistant | No |
Finish | Chrome Vanadium |
Weight | 3.96 lb |
Accessory Type | Ratcheted Head Dremometer |
Description
Ratcheted Head Dremometer, Drive Size 1 in, Compatible with Brand and Series Brand Gedore, Series Dromometer, GEDORE Dremometer, Overall Height 56 mm, Overall Length 2 31/64 in, Overall Width 2 7/8 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Blowgun, Pistol Grip, Metal, Vibro Nozzle, OSHA, 1/4" Female NPT (10K601-ARS)
- FACOM Insulated Socket Wrench Set, 17 pc. (FC-J.401AVSE)
- CRESCENT H.K. PORTER 24" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0190MCP)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7118-36)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- GEDORE Ratcheted Head Dremometer, 3/8 in. (754-01)
- GEDORE Reversible Ratchet Wrench Head, 1/2" Size (SUKSE9 13)
- GEDORE Torque Wrench Head, 9 x 12mm Drive Size (7612-02)
- ZIPWALL ZipWall HS1 Interchangeable Head with SMH1; Pack of 6 (HS1)
- PRINCE Valves With Spring Centers Included (RD-2575-T4-ESA1)
- Gedore Torque Wrench Accessories