Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Prybar Set, 3 pcs.
Mfr # S 141-3
Zoro # G8777297
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Very Robust And Resilient
- Material Steel
- Pry Bar Sub-Category Pry Bars
- Number of Pieces 3
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # S 141-3
- Zoro # G8777297
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Details
Features | Very Robust And Resilient |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Number of Pieces | 3 |
Handle Material | Plastic |
Item | Prybar Set,3 pcs. |
Description
Prybar Set,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (53YV71)
- MICRO 100 Brazed Tool Bit, EL, 2.5 In L, 3/8 In W (EL-6)
- MAG-MATE Telescoping Mirror, Glass, 1-1/2 In, 24 L (306TR)
- ZIRCON Studsensor Pro Sl-Ac (61903)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- GEDORE Universal Prybar, 380mm (140-380)
- WARWOOD TOOL 54 Warehouse Loading Bar (17610)
- MAYHEW PRY BAR 30 INCH (MAY41285)
- STAR ASIA Pry Bar 4-Pc Set (17103)
- AMPCO SAFETY TOOLS Crow Bar, 18 in. OAL (W-29)
- SUNEX Locking ScrewDriver/Pry Bar Holder, L, Blk (8011BK)
- Gedore Pullers and Separators