Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Prybar, Plastic Handle, 600mm
Mfr # 141-600
Zoro # G8504349
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Very Robust And Resilient
- Material Steel
- Overall Length 600mm
- Pry Bar Sub-Category Pry Bars
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 141-600
- Zoro # G8504349
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 600mm |
Details
Features | Very Robust And Resilient |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Handle Material | Plastic |
Item | Prybar,Plastic Handle,600mm |
Description
Prybar,Plastic Handle,600mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF341-CC)
- BOSCH Hammer Drill Bit, 36" L, 1" Shank Size (HCFC5053)
- SUNEX 1/2" Drive Impact Socket 6 (0240)
- EMI Rescue Knife Serrated, 7 1/2 in L (432)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- GEDORE Universal Prybar, 380mm (140-380)
- LFI Pinch Point Pry Bar, 36 in. L, HCS, Blue (ER0065)
- LEATHERHEAD TOOLS Halligan Bar, 36" Forged, 1" Hex Grip (LB-36)
- LFI Pinch Point Pry Bar, 1-1/4 in. W, HCS, Blue (ER0067)
- GROZ Pry Bar, Handled, 24" (33123)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 18 In. L (40102)
- Gedore Pullers and Separators