Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Prybar, Plastic Handle, 390mm
Mfr # 141-390
Zoro # G8504330
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Very Robust And Resilient
- Material Steel
- Overall Length 390mm
- Pry Bar Sub-Category Pry Bars
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 141-390
- Zoro # G8504330
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 390mm |
Details
Features | Very Robust And Resilient |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Handle Material | Plastic |
Item | Prybar,Plastic Handle,390mm |
Description
Prybar,Plastic Handle,390mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 9 pcs (KTI-27201)
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Stainless Steel (LN3/641200X3Q7X)
- WILTON Hammer Kit, Black Handle, Nonslip Grip (11111)
- ZORO SELECT Cutting Wheel, Tungsten Carbide (TT13P554001G)
- GEDORE Universal Prybar, 380mm (140-380)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- MAYHEW Pry Bar Set, Pieces 4, Steel, 24-7/8 In. L (76284)
- MAYHEW Pinch Bars, Pinch Point Bar, 24 In. L (75003)
- AJAX TOOL WORKS PRY BAR FIT UP 1x48" (AJA687)
- MAYHEW Lady Foot Pry Bar, Hardnd and Temprd Stel (60150)
- MAYHEW WRECKING BAR GOOSENECK 30" 715 (MY41003)
- Gedore Nail Pullers, Wrecking and Pry Bars