Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Prybar, Aluminium, 430mm
Mfr # 142-430
Zoro # G8777242
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 430mm
- Overall Width 26mm
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 142-430
- Zoro # G8777242
- Country of Origin Hungary
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 430mm |
Overall Width | 26mm |
Details
Material | Aluminum |
Pry Bar Sub-Category | Pry Bars |
Item | Prybar,Aluminium,430mm |
Description
Prybar,Aluminium,430mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1" #14 Spanner Insert Bits 3PK (77808)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4838)
- DEWALT Bi-Metal Hole Saws (DAH180066)
- MILWAUKEE TOOL 4 in. Diamond Ultra Dry Core Bit (48-17-0140)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- GEDORE Universal Prybar, 380mm (140-380)
- WILLIAMS Williams Prybar Set, 3pcs. (C-803)
- MAYHEW PRO Ladyfoot Pry Bar, 16 in. L, Steel, Black (40152)
- LFI Die Setters Bar, 30 in. L, HCS, Blue (7037)
- MAYHEW SCREDWRIVER PRY BAR 17" (MY40111)
- ESTWING I-BEAM PRY BAR 18"" (PB-18)
- Gedore Pullers and Separators