Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Prybar, 400mm
Mfr # 139-400
Zoro # G8777312
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel Plated
- Material Chrome Vanadium Steel
- Overall Length 400mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 139-400
- Zoro # G8777312
- UPC # 04010883100052
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 400mm |
Details
Color | Nickel Plated |
Material | Chrome Vanadium Steel |
Item | Prybar,400mm |
Description
Prybar,400mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-9/16 (MHSTK25)
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN72)
- CHANNELLOCK 338 8" HL Diag Cutting Plier (338)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.78"L, GP Phenolic (0070-D)
- GEDORE Universal Prybar, 380mm (140-380)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- MAYHEW SELECT Double Utility Bar, 14 in. L, Steel, Black (41300)
- GRAY TOOLS 24" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade (73524)
- DYNAMIC Tools 20" Pinch Bar, .98 Width Of Cut (D056020)
- ESTWING 36" Wrecking, Demolition Bar and Pry Tool (42501)
- TRUE TEMPER .75X36 WRECKING BAR (1171600)
- Gedore Pullers and Separators