Shop All Locking Pliers
Gedore
Profile-Section Locking Wrench, 24"
Mfr # 138 Z-600
Zoro # G9058826
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Clamping Extremely Bulky Profile Sections, Release Lever Blue Dip-Insulated
- Material Chrome Vanadium Steel
- Overall Length 600mm
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 138 Z-600
- Zoro # G9058826
- UPC # 04010886641088
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 600mm |
Details
Features | For Clamping Extremely Bulky Profile Sections, Release Lever Blue Dip-Insulated |
Material | Chrome Vanadium Steel |
Finish | Nickel Plated |
Item | Profile-Section Locking Wrench,24" |
Description
Profile-Section Locking Wrench,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 48in x 54in 1/2 Inch Thick Black (TBF-4854-BLK)
- MASTER APPLIANCE Shoulder Screw (SRW-321)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12894 (12894)
- DRILL AMERICA m6x.5 HSS Metric Hand Tap (DWTSMT6X.5)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- IRWIN Vise Grip VGP2078218 8 Inch ProPliers Long Nose Plier (38548028156)
- Gedore Locking Pliers