Shop All Locking Pliers
Gedore
Profile-Section Locking Wrench, 11"
Mfr # 138 Y
Zoro # G9058659
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Strong Forged Jaws, Release Lever Blue Dip-Insulated
- Material Chrome Vanadium Steel
- Overall Length 280mm
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 138 Y
- Zoro # G9058659
- UPC # 04010886640784
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 280mm |
Details
Features | Strong Forged Jaws, Release Lever Blue Dip-Insulated |
Material | Chrome Vanadium Steel |
Finish | Nickel Plated |
Item | Profile-Section Locking Wrench,11" |
Description
Profile-Section Locking Wrench,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15S)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1522)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20CAL)
- BON TOOL Bon 13-143 Wedge Darby, Mag 48" (13-143)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GRIP-ON 18 Locking Cclamp Plier, With Swivel Pads, 9716 Jaw Opening (224-18)
- Gedore Locking Pliers