Shop All Suspension Tools
Gedore
Pressing Device, Hydraulic
Mfr # KL-0039-930 H
Zoro # G5827978
Free Shipping & Returns
$2,633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes (20) Pressure-Support Sleeve (Long), (20) Pressure-Support Sleeve (Short), (4) Guide Pin (Long), (4) Guide Pin (Short), Adaptor, Hydraulic Cylinder, Press Frame, Spindle, Wooden Plate
- Length (In.) 30 in
- For Use With Silentbloc, Lower and Upper Ball Joints
- Application Safe Removal and Installation of Silentblocs, Suspension Ball Joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # KL-0039-930 H
- Zoro # G5827978
- Country of Origin Germany
- Category Suspension Tools
Dimensions
Length (In.) | 30 in |
Overall Length | 30 in |
Details
Item | Pressing Device |
Material | Steel |
Includes | (20) Pressure-Support Sleeve (Long), (20) Pressure-Support Sleeve (Short), (4) Guide Pin (Long), (4) Guide Pin (Short), Adaptor, Hydraulic Cylinder, Press Frame, Spindle, Wooden Plate |
For Use With | Silentbloc, Lower and Upper Ball Joints |
Application | Safe Removal and Installation of Silentblocs, Suspension Ball Joints |
Type | Hydraulic |
Number of Pieces | 53 |
Tool Type | Hydraulic Pressing Device |
Description
Pressing Device, Tool Type Hydraulic Pressing Device, Application Safe Removal and Installation of Silentblocs, Suspension Ball Joints, Material Steel, Overall Length 30 in, Includes (20) Pressure-Support Sleeve (Long), (20) Pressure-Support Sleeve (Short), (4) Guide Pin (Long), (4) Guide Pin (Short), Adaptor, Hydraulic Cylinder, Press Frame, Spindle, Wooden Plate, For Use With Silentbloc, Lower and Upper Ball Joints, Number of Pieces 53
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Funnel, 256 oz., 1" dia. Spout (94464)
- LUVERNE TUBULAR GRILLE GUARDS-CHR GRILLE GUARDS NON-IMPORTED CHROME RING ASSEM (331723)
- RETRAX Manual Retractable, Key Lockable, Black Matte, Polycarbonate (T-60484)
- FEY Surestep Universal Bumper (61001)
- GEDORE Ball Joint Service Kit, Extractor (KL-0165-1)
- GEDORE Universal Coil Spring Compressor, 240mm (1.78/P1)
- OTC Ball Joint Adapter Update Kit, GM (6732)
- OTC Honda/Acura Ball Joint Adapt Update Set (6734)
- OTC Inner Tie Rod Wrench, Heavy Duty (7501)
- WESTWARD Adapter Set, Master Ball Joint (1MZL8)
- ASTRO PNEUMATIC Ball Joint Service Tool, Adapter Set (7897)
- Gedore Suspension Tools