Shop All Suspension Tools
Gedore
Pre-Compressor Kit, Coil Spring
Mfr # KL-0029-11 KB
Zoro # G5788629
product price: $1,475.99
/ea
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coil Spring
- Application Remove and Install Specified Struts
- Material Steel
- Includes (3) Adaptor Sets, Coil Spring Compressor, Spreader Tool Kit
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KL-0029-11 KB
- Zoro # G5788629
- Country of Origin Germany
- Category Suspension Tools
Dimensions
Length (In.) | 23 in |
Size | 1, 2, 3 |
Drive Size | 27 mm |
Overall Width | 17 5/16 in |
Overall Length | 23 in |
Overall Diameter | 20 1/16 in |
Details
Item | Pre-Compressor Kit |
Type | Coil Spring |
Application | Remove and Install Specified Struts |
Material | Steel |
Includes | (3) Adaptor Sets, Coil Spring Compressor, Spreader Tool Kit |
Number of Pieces | 9 |
For Use With | BMW, Ford, VAG |
Tool Type | Coil Spring Pre-Compressor |
Vehicle Make/Model/Year | VW Caddy III (2K); EOS (1F7); Golf V (1K 6R); Golf VI (5K); Golf VII (5G); Golf Plus (5M); Jetta III (1K2); Polo (6R); Passat (3C 363 365); Scirocco (137); Touran (1T); Tiguan (5N); up! (12); Audi A1 (8X); A3 (8P 8V); TT (8J); Q3 (8U); Seat Altea (5P1); Altea XL (5P1); Ibiza V (6J5); Ibiza V ST (6J8); Leon II (1P1); Toledo III (5P2); Mii (KF1); Âżkoda Oktavia (1Z3); Oktavia (1Z5); Superb (3T4); Rapid; Citigo |
Description
Pre-Compressor Kit, Tool Type Coil Spring Pre-Compressor, Application Remove and Install Specified Struts, Material Steel, Overall Diameter 20 1/16 in, Overall Length 23 in, Overall Width 17 5/16 in, Drive Size 27 mm, Size 1, 2, 3, Includes (3) Adaptor Sets, Coil Spring Compressor, Spreader Tool Kit, For Use With BMW, Ford, VAG, Number of Pieces 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR Air Purification for Car (MA-CAR-B1)
- MOHAWK Bead Lubricant, 1 Gal. (MHLL1)
- BUSHWACKER 94-01 DODGE RAM SB SMOOTH W/ HOLES ULTIMATE BEDRAIL CAP (58503)
- BUYERS PRODUCTS Chrome-Plated Tubular Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399BC)
- GEDORE Pressing Device, Hydraulic (KL-0039-930 H)
- GEDORE Ball Joint Service Kit, Extractor (KL-0165-1)
- GEDORE Universal Coil Spring Compressor, 240mm (1.78/P1)
- OTC BALL JOINT SEPARATOR (OTC6535)
- WESTWARD Locknut Socket, Front Wheel, 2 3/4 In (1MZN1)
- OTC Service Kit, 4WD Ball Joint (7704)
- GEARWRENCH Pitman Arm Puller (2289D)
- Gedore Service & Shop Tools