Shop All Cutting Pliers
Gedore
Power End Cutting Nipper, 6-1/4", Handle Type: 2-Component
Mfr # 8367-160 JC
Zoro # G9064977
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Hard Wire/Piano Wire 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Secure-Grip Hand Protection
- Handle Type 2-Component
- Jaw Length 6mm
- Jaw Width 27mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8367-160 JC
- Zoro # G9064977
- UPC # 04010886674918
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 6mm |
Jaw Width | 27mm |
Overall Length | 160mm |
Details
Features | Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Hard Wire/Piano Wire 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Secure-Grip Hand Protection |
Handle Type | 2-Component |
Material | Hardened and Tempered Steel |
Finish | Chrome plated |
Item | Power End Cutting Nipper,6-1/4" |
Description
Power End Cutting Nipper,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE AirSpade 5000 Kit Arbor 225 cfm (ASA50225KT)
- STEREN Precision Stripper and Cutter Tool 10-22 (993-640)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Tap Set (T/A54152)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Int. Circlip Pliers, 90 deg., 3/4"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 21)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- EREM Diagonal Cutting Pliers, 4-1/4", Flush, Tungsten Carbide, ESD-Safe, Cushion Grip Handles (576TX)
- Gedore Cutting Pliers