Shop All Cutting Pliers
Gedore
Power Diagonal Cutter, 6-1/4", Handle Type: 2-Component
Mfr # 8316-160 JC
Zoro # G9064651
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.4-2.0 mm; Drop-Forged, Oil-Hardened and Annealed
- Handle Type 2-Component
- Jaw Length 19mm
- Jaw Width 24mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8316-160 JC
- Zoro # G9064651
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 19mm |
Jaw Width | 24mm |
Overall Length | 160mm |
Details
Features | Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.4-2.0 mm; Drop-Forged, Oil-Hardened and Annealed |
Handle Type | 2-Component |
Material | Hardened and Tempered Steel |
Finish | Chrome plated |
Item | Power Diagonal Cutter,6-1/4" |
Description
Power Diagonal Cutter,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/4x1/64 (49911)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (30 21 160)
- MILWAUKEE TOOL Magnetic Drill Kit, 690 RPM, 3 Batteries (2787-22HD, 48-11-1812)
- WESTWARD 5/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL67)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Miniature Electronic Side Cutter, 5-3/16" (8350-2)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- KNIPEX Concreters Nippers, 10" Concreters Nip (99 01 250 SBA)
- Gedore Pliers