Shop All Cutting Pliers
Gedore
Power Diagonal Cutter, 6-1/4"
Mfr # 8316-160 TL
Zoro # G9064715
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.4-2.0 mm; Drop-Forged, Oil-Hardened and Annealed
- Handle Type Dipped
- Jaw Length 19mm
- Jaw Width 24mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8316-160 TL
- Zoro # G9064715
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 19mm |
Jaw Width | 24mm |
Overall Length | 160mm |
Details
Features | Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.4-2.0 mm; Drop-Forged, Oil-Hardened and Annealed |
Handle Type | Dipped |
Material | Hardened and Tempered Steel |
Finish | Black |
Item | Power Diagonal Cutter,6-1/4" |
Description
Power Diagonal Cutter,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, E14 Female Torx(R) SAE Socket, 6 Points (42614)
- TENG TOOLS 1200F 1/2 Drive 45 Teeth 15.7 in. Long Arm Flexible Ratch (1200F)
- MIDWEST FASTENER 3/4" x 5/16" x 1/8" Zinc Plated Steel Wedges 25PK (68381)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58846)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Power Diagonal Cutter, 7-7/8", Handle Type: Dipped (8316-200 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Diagonal Cutter, 5" (8314-125 TL)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J248-8)
- Gedore Cutting Pliers