Shop All Cutting Pliers
Gedore
Power Diagonal Cutter, 5-1/2", Handle Type: 2-Component
Mfr # 8316-140 JC
Zoro # G9064660
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.4-2.0 mm; Drop-Forged, Oil-Hardened and Annealed
- Handle Type 2-Component
- Jaw Length 17mm
- Jaw Width 22mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8316-140 JC
- Zoro # G9064660
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 17mm |
Jaw Width | 22mm |
Overall Length | 140mm |
Details
Features | Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.4-2.0 mm; Drop-Forged, Oil-Hardened and Annealed |
Handle Type | 2-Component |
Material | Hardened and Tempered Steel |
Finish | Chrome plated |
Item | Power Diagonal Cutter,5-1/2" |
Description
Power Diagonal Cutter,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5831)
- RDX 13/32 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 13/32)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc6.0 6 Ah Battery (ML48-11-1865)
- KETT TOOL 1-1/4X22 Saw Blades 157-12 (157-12)
- GEDORE Int. Circlip Pliers, 90 deg., 3/4"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 21)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- PROSKIT L, nosed Slim Full, Flush Cutters (PM-251)
- Gedore Cutting Pliers