Shop All Cutting Pliers
Gedore
Power Combination Pliers, 7", Handle Type: Ergonomic, 2-Component
Mfr # 8250-180 JC
Zoro # G9064216
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc.,
- Handle Type Ergonomic, 2-Component
- Jaw Length 38.5mm
- Jaw Width 25.6mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8250-180 JC
- Zoro # G9064216
- UPC # 04010886670705
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 38.5mm |
Jaw Width | 25.6mm |
Overall Length | 180mm |
Details
Features | Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc., |
Handle Type | Ergonomic, 2-Component |
Material | Hardened and Tempered Steel |
Finish | Chrome plated |
Item | Power Combination Pliers,7" |
Description
Power Combination Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 72-Tooth Gimbal Ratchet (81027)
- KRAFT TOOL Double-Faced Sledge Hammer, 10 lb. (GG640F)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 5/64 (44905)
- DRILL AMERICA #4 .111mm Machine Screw Solid Counterbore (DEWCBRSOL4)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- EREM Cutter Pneumatic Angled Head (1503E)
- Gedore Pliers