Shop All Cutting Pliers
Gedore
Power Combination Pliers, 7"
Mfr # 8250-180 TL
Zoro # G9064225
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc.,
- Handle Type Dipped, Non-Slip
- Jaw Length 38.5mm
- Jaw Width 25.6mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8250-180 TL
- Zoro # G9064225
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 38.5mm |
Jaw Width | 25.6mm |
Overall Length | 180mm |
Details
Features | Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc., |
Handle Type | Dipped, Non-Slip |
Material | Hardened and Tempered Steel |
Finish | Black |
Item | Power Combination Pliers,7" |
Description
Power Combination Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Ratcheting Wrench Set, Alloy Steel, 12 Tools (20PH18)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- GEARWRENCH 1/2" Drive 6 Point 15/16" Deep Impact Socket (84555N)
- AVEN Tweezer, Toothed Straight, 5-1/2in.L (18494)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Int. Circlip Pliers, 90 deg., 3/4"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 21)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- KLEIN TOOLS High-Visibility Side-Cutting Pliers High-Leverage (D20009NEGLW)
- Gedore Pliers