Shop All Cutting Pliers
Gedore
Power Combination Pliers, 6-1/4"
Mfr # 8250-160 TL
Zoro # G9064207
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc.,
- Handle Type Dipped, Non-Slip
- Jaw Length 35mm
- Jaw Width 22.8mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8250-160 TL
- Zoro # G9064207
- UPC # 04010886812334
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 35mm |
Jaw Width | 22.8mm |
Overall Length | 160mm |
Details
Features | Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc., |
Handle Type | Dipped, Non-Slip |
Material | Hardened and Tempered Steel |
Finish | Black |
Item | Power Combination Pliers,6-1/4" |
Description
Power Combination Pliers,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (531404)
- WESTWARD 1/4 in Drive, 15mm 12 pt Metric Socket, 12 Points (10E881)
- BONDHUS Insert Bit, 1/4" (0715730119)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Black Oxide Finish (3174B)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- GEDORE Miniature Electronic Side Cutter, 5-3/16" (8350-2)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- BETA Diagonal Cutting Nipper, 140mm (010820004)
- Gedore Pliers