Shop All Bolt Cutters
Gedore
Power Bolt Cutter, 7-7/8"
Mfr # 8340 Z-200 TL
Zoro # G9064837
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 3/4 in
- Features The Extra Cutting Edge Serves as First Cut for Thick Bolts and Engraves Them Deeply, Wear-Free Rotating/Thrust Block Bolt to Reduce Sliding Friction When Cutting
- Weight 0.8 lb
- Heat-Treated Yes
- For Maximum Diameter Hard Steel 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8340 Z-200 TL
- Zoro # G9064837
- Country of Origin Austria
- Category Bolt Cutters
Dimensions
Overall Length | 7 3/4 in |
For Maximum Diameter Hard Steel | 1/4 in |
For Maximum Diameter Soft Steel | 1/4 in |
Details
Item | Power Bolt Cutter |
Features | The Extra Cutting Edge Serves as First Cut for Thick Bolts and Engraves Them Deeply, Wear-Free Rotating/Thrust Block Bolt to Reduce Sliding Friction When Cutting |
Weight | 0.8 lb |
Heat-Treated | Yes |
Description
Power Bolt Cutter, Features The Extra Cutting Edge Serves as First Cut for Thick Bolts and Engraves Them Deeply, Wear-Free Rotating/Thrust Block Bolt to Reduce Sliding Friction When Cutting, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Soft Steel 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Cem, 12"x4 (CFE212K)
- MORSE Band Saw Blade, 12 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'10" ZWEG083C34MAVPR)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 20mm (101030-0200)
- OTC Puller Set, 28 Pieces, Slide Hammer, 9 Jaws (7948)
- GEDORE Power Bolt Cutter, 7-7/8" (8340 Z-200 JL)
- GEDORE Power Bolt Cutter, 7-7/8" (8340-200 TL)
- GEDORE Bolt Cutter, 620mm (8178 620)
- CENTURY DRILL & TOOL Bolt Cutters 36" Type Of Cut Center (72744)
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4", Not (71 31 160 SBA)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 31 200 SBA)
- GRAY TOOLS 14" Bolt Cutter, 5/16" Capacity (BC114A)
- Gedore Knives, Cutters & Snips