Shop All Hammer Parts
Gedore
Polyamide Spare Head, D 80mm
Mfr # E 248-80
Zoro # G8777750
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # E 248-80
- Zoro # G8777750
- Country of Origin Austria
- Category Hammer Parts
Details
Item | Polyamide Spare Head,D 80mm |
Description
Polyamide Spare Head,D 80mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Engineers hammers 800 g L.350 mm (70110013)
- BOSCH Angle Grinder, 7", 15 A, 6500 RPM, 120VAC (1772-6)
- DRILL AMERICA 1/2"-120 HSS 3 Flute Center Reamer (DEWCSK1/2-120)
- STEELMAN 26-Piece Long Arm Ball End Hex Key Wrench Set, Inch/Metric (SAE/MM) (41938)
- GEDORE Spare Handle, Hickory, 300mm (E 72 H-100)
- GEDORE Protective Hand Guard (108 UNI)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Industrial (64537GRA)
- OK INDUSTRIES Punchdown Tool 110 Blade (EPB-110)
- OCHSENKOPF Spare Handle, Hickory, 800mm (OX E-78 H-0800)
- LINK HANDLES Tamper Handle, 42", 2" Slot, Sanded (66555)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65598GRA)
- Gedore Hammer Parts