Shop All Hammer Parts
Gedore
Polyamide Spare Head, D 60mm
Mfr # E 248-60
Zoro # G8504769
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # E 248-60
- Zoro # G8504769
- Country of Origin Austria
- Category Hammer Parts
Details
Item | Polyamide Spare Head,D 60mm |
Description
Polyamide Spare Head,D 60mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 18" (87802)
- WESTWARD Micrometer Torque Wrench, 1/2Dr, CW (4DA96)
- BOSCH 5-1/4In In ProgressorIn Bi-Metal, PK5 (T345XF)
- GARDNER BENDER Wire Crimping Pliers (GS-388)
- GEDORE Protective Hand Guard (108 UNI)
- OCHSENKOPF Spare Handle Hickory ROTBAND-PLUS, 500mm (OX E-644 H-1250)
- LINK HANDLES Planter Hoe Handle, 60", Clear, Contractor (66618)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65594GRA)
- BIG HORN Canadian Hickory Replacement Hammer Handle (Curved) (15105)
- KEYSCO TOOLS Replacement Handle, Wood, 12" L x 1" W (55090)
- DALLUGE 18 In. Straight Hickory Framing Hammer Handle (03700)
- Gedore Hand Tool Parts