Shop All Hammer Parts
Gedore
Polyamide Spare Head, D 40mm
Mfr # E 248-40
Zoro # G8504778
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # E 248-40
- Zoro # G8504778
- Country of Origin Austria
- Category Hammer Parts
Details
Item | Polyamide Spare Head,D 40mm |
Description
Polyamide Spare Head,D 40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cord (1604460246)
- STORM Micrometer, 4" (3M104-00)
- BIG HORN #10 Beech Wood Joining Biscuits, PK 100 (14202)
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10)
- GEDORE Protective Hand Guard (108 UNI)
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- LINK HANDLES Hollowback Shovel Handle, 54", Shoulder (66713)
- LINK HANDLES Screw-On, File Handle, 6" (64231)
- LINK HANDLES Posthole Digger Handle, 72", Contractor (66761)
- LINK HANDLES Ditch Bank Blade Handle, 40", 3-Hole (65227)
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65905GRA)
- Gedore Hammer Parts