Shop All Hammer Parts
Gedore
Polyamide Spare Head, D 35mm
Mfr # E 248-35
Zoro # G8777811
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # E 248-35
- Zoro # G8777811
- Country of Origin Austria
- Category Hammer Parts
Details
Item | Polyamide Spare Head,D 35mm |
Description
Polyamide Spare Head,D 35mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 10 1/4 in Straight Jaw Tongue and Groove Plier, Serrated (1UKH8)
- SIMONDS T2 Skroo-Zon File Handle for 4" Files (73992500)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V354)
- SPEEDAIRE Air Screwdriver, 20 to 115 in.-lb. (12V743)
- GEDORE Spare Handle, Hickory, 300mm (E 72 H-100)
- GEDORE Protective Hand Guard (108 UNI)
- BIG HORN 8 Oz Ball Pein Hammer Hickory Handle for 15128 (15138)
- LINK HANDLES Grub Hoe Handle, 40", No. 9 Eye (65119)
- LINK HANDLES Wedge, Steel, 3, 1/2" x 1-1/16" (64145)
- LINK HANDLES Socket Hoe Handle, 54", Chucked (66643)
- OCHSENKOPF Spare Handle, Hickory, 800mm (OX E-78 H-0800)
- Gedore Hammer Parts