Shop All Hammer Parts
Gedore
Polyamide Spare Head, D 35mm
Mfr # E 247-35
Zoro # G8504680
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # E 247-35
- Zoro # G8504680
- Country of Origin Austria
- Category Hammer Parts
Details
Item | Polyamide Spare Head,D 35mm |
Description
Polyamide Spare Head,D 35mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Spanner Wrench, Steel, 3 in Cap. (JC495B)
- ALLWAY Steel Single Edge Micro Replacement Blade 1-1/8 in. L 5 pk, 5PK (MKB5)
- SPEC OPS 16’ Tape Measure (SPEC-TM16)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250)
- GEDORE Protective Hand Guard (108 UNI)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14" (65392)
- HALDER SIMPLEX Hammer Handle, Wood, 9 1/8 In (3244030)
- LINK HANDLES Ball Pein Hammer Handle, 4-6 oz., 10" (65535GRA)
- LINK HANDLES Hollowback Shovel Handle, 46", Fiberglass (66770)
- KLEIN TOOLS Replacement Handle for Cat. No. 63045 (63046)
- LINK HANDLES Ditch Bank Blade Handle, 40", 3-Hole (65227)
- Gedore Hand Tool Parts