Shop All Hammer Parts
Gedore
Polyamide Spare Head, D 30mm
Mfr # E 248-30
Zoro # G8777793
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # E 248-30
- Zoro # G8777793
- Country of Origin Austria
- Category Hammer Parts
Details
Item | Polyamide Spare Head,D 30mm |
Description
Polyamide Spare Head,D 30mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0530)
- BIG HORN 2-1/2 x 1 Inch Stepped Hose Adapter (11269)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute (C23550)
- WARWOOD TOOL 8 lb Carbon Spike Maul Standard Pattern, 36 Hickory Handle (381)
- GEDORE Protective Hand Guard (108 UNI)
- GEDORE Spare Handle, Hickory, 300mm (E 72 H-100)
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK BODY W/12" WOOD HANDLE (MT166G)
- LINK HANDLES Pick Handle, 36", Wax, Industrial (65031)
- VAUGHAN 21 Oz Hammer With Curved Hickory Handle (DD21C)
- LINK HANDLES Rake Handle, 60", 15/16", Tapered, 5/8" (66464GRA)
- VAUGHAN Replacement Handle, For 6 to 16lb. Sledge (673-61)
- Gedore Hand Tool Parts