Shop All Hammer Parts
Gedore
Polyamide Spare Head, D 20mm
Mfr # E 248-20
Zoro # G8504811
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # E 248-20
- Zoro # G8504811
- Country of Origin Austria
- Category Hammer Parts
Details
Item | Polyamide Spare Head,D 20mm |
Description
Polyamide Spare Head,D 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Slotted Power Bit Finder Sleeve (320-MX)
- SUPERCUT 115-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (445671)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.50"L, Steel (GN4C0500T1---21)
- EREM Cutter Oblique Nipper16Awgfull Flush (504E)
- GEDORE Protective Hand Guard (108 UNI)
- DENDESIGNS 65406 Octagon Axe Eye Nail Hammer Handle White - 14 in. (DE156287)
- LINK HANDLES Screw-On, File Handle, 12", Rasps (64238)
- VAUGHAN Double Bit Axe Handle, Hickory, 36 In (66363)
- VAUGHAN 36 in L Replacement Sledge Hammer Handle, For 20 lb - 24 lb Head (67393)
- LINK HANDLES Spading Fork Handle, Bent, 54", Clear (66806)
- LINK HANDLES Heavy Sledge Handle, 36", Wax, Industrial (64659GRA)
- Gedore Hammer Parts