Shop All General Hand Tool Kits
Gedore
Pliers/Screwdriver VDE Assortment
Mfr # S 1100 W-002 VDE
Zoro # G8768547
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 7
- Includes (1)Mfr.No.VDE 8314-160 H; (1)Mfr.No.VDE 8132-160 H; (1)Mfr.No.VDE 2170: 2.5mm, 3.5mm, 5.5mm; (1)Mfr.No.VDE 2160 PH 1 2; (1)Mfr.No.VDE 2160 PZ 1 2
- Tool Storage Type Included None
- Sub-Category Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # S 1100 W-002 VDE
- Zoro # G8768547
- Country of Origin Germany
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 7 |
Includes | (1)Mfr.No.VDE 8314-160 H; (1)Mfr.No.VDE 8132-160 H; (1)Mfr.No.VDE 2170: 2.5mm, 3.5mm, 5.5mm; (1)Mfr.No.VDE 2160 PH 1 2; (1)Mfr.No.VDE 2160 PZ 1 2 |
Tool Storage Type Included | None |
Sub-Category | Assortment |
Item | Pliers/Screwdriver VDE Assortment |
Description
Pliers/Screwdriver VDE Assortment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430691)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench (ML2767-20)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- KLEIN TOOLS 28 pc Tool Kit, Includes Pliers, Screwdrivers, Keys, Wrenches, and a Bag (80028)
- PROTO General Hand Tool Kit, No. of Pcs. 14 (J98314)
- HOLEX Tool Kit in Backpack, 84 Pieces (U68009 BACKPACK)
- PERFORMANCE TOOL Performance Tool PMW5202 407 Pieces O-Ring Assortment (PMW5202)
- WIHA Electricians Tool Kit, 7 pcs. (32857)
- GREAT NECK Hardware Machinery Tool Set, w/Storage Carrying Case, 119PC (GNSTK119)
- Gedore General Hand Tool Kits