Shop All Slip Joint Pliers
Gedore
Pliers/Screwdriver Assortment
Mfr # S 1100 W-001
Zoro # G8498712
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 9
- Includes (1)Mfr.No.8133-180 JC; (1)Mfr.No.8316-180 JC; (1)Mfr.No.142 10 TL; (1)Mfr.No.2150: 4mm, 5.5mm, 6.5mm; (1)Mfr.No. 2160 PH 1 2; (1)Mfr.No.4615 3 ; (1)Mfr.No.ET-1100 W
- Tool Storage Type Included Board
- Sub-Category Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # S 1100 W-001
- Zoro # G8498712
- Country of Origin Germany
- Category Slip Joint Pliers
Details
SAE or Metric | Metric |
Number of Pieces | 9 |
Includes | (1)Mfr.No.8133-180 JC; (1)Mfr.No.8316-180 JC; (1)Mfr.No.142 10 TL; (1)Mfr.No.2150: 4mm, 5.5mm, 6.5mm; (1)Mfr.No. 2160 PH 1 2; (1)Mfr.No.4615 3 ; (1)Mfr.No.ET-1100 W |
Tool Storage Type Included | Board |
Sub-Category | Assortment |
Item | Pliers/Screwdriver Assortment |
Description
Pliers/Screwdriver Assortment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Spring Divider, 12 In, Solid (83A-12)
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Socket (SHD12025)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-32416)
- JONARD TOOLS Slip Joint Side Cut Pliers, 7-3/8" (BCOMB)
- ASSENMACHER SPECIALTY TOOLS Swivel Head Spring Clamp Pliers (2017SACP)
- SUNEX Pliers, X-Long, Needle Nose Set, 16", 4 pcs. (3706V)
- ITL 1000V Insulated 8" Combination Pliers (00021)
- TEKTON 8 Inch Slip Joint Pliers (37123)
- A & E HAND TOOLS 9In Bent Tip Lock Ring Pliers (1408)
- IRWIN Pliers Tray, 4 Pc Set, 6in, PK2 (2078707)
- Gedore Pliers