Shop All General Hand Tool Kits
Gedore
Pliers/Screwdriver Assortment, In I-BOXX
Mfr # 1101-142-2150
Zoro # G8768623
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 367mm
- Number of Pieces 10
- Includes (1)Mfr.No.VDE 8314-160 H; (1)Mfr.No.VDE 8132-160 H; (1)Mfr.No. VDE 2170: 2.5mm, 3.5mm, 5.5mm; (1)Mfr.No.VDE 2160 PH 1 2; (1)Mfr.No.VDE 2160 PZ 1 2; (1)Mfr.No. ET-1100 W
- Tool Storage Type Included Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1101-142-2150
- Zoro # G8768623
- Country of Origin Germany
- Category General Hand Tool Kits
Dimensions
Overall Length | 367mm |
Details
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | (1)Mfr.No.VDE 8314-160 H; (1)Mfr.No.VDE 8132-160 H; (1)Mfr.No. VDE 2170: 2.5mm, 3.5mm, 5.5mm; (1)Mfr.No.VDE 2160 PH 1 2; (1)Mfr.No.VDE 2160 PZ 1 2; (1)Mfr.No. ET-1100 W |
Tool Storage Type Included | Box |
Sub-Category | Assortment |
Item | Pliers/Screwdriver Assortment,In I-BOXX |
Description
Pliers/Screwdriver Assortment,In I-BOXX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD15.0MM)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (562)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (116006.02)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- SURTEK Professional combined tool kit, inches, 70 pieces (F4458A)
- XCELITE Tool Case, 86 Slot, Polyethylene, Blk (TCMB100MT)
- TENG TOOLS 63 Piece Wrench, Extractor, Oil Service, Mini, Snap Ring & Regular Plier Kit (TC-6T-29)
- STANLEY HOMEOWNER'S KIT 65PC SAEMET (94-248)
- KLEIN TOOLS Tool Kit, 6-Piece (80006)
- FLEMING SUPPLY Fleming Supply 130 Piece Tool Kit in Carry Case for Household and Auto Repairs (197295LAZ)
- Gedore Hand Tool Kits