Shop All Plier Sets
Gedore
Pliers Set, 6 pcs.
Mfr # 1101-002
Zoro # G8768632
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Overall Length 160mm, 160mm, 160mm, 160mm, 180mm, 180mm
- Features Self-Opening, Spring And Locking Screw, Induction-Hardened Precision Blades, Needle Nose, Long Jaws, Straight Gripping Faces, Serrated
- Handle Type 2-Component
- Blade Type Induction-Hardened Precision
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1101-002
- Zoro # G8768632
- Country of Origin Austria
- Category Plier Sets
Dimensions
Overall Length | 160mm, 160mm, 160mm, 160mm, 180mm, 180mm |
Details
Number of Pieces | 6 |
Features | Self-Opening, Spring And Locking Screw, Induction-Hardened Precision Blades, Needle Nose, Long Jaws, Straight Gripping Faces, Serrated |
Handle Type | 2-Component |
Blade Type | Induction-Hardened Precision |
Item | Pliers Set,6 pcs. |
Includes | (1) Mfr. No. 8098-160 JC- Stripping Pliers; (1) Mfr. No. 8120-160 JC- Flat Nose Pliers; (1) Mfr. No. 8122-160 JC- Round Nose Pliers; (1) Mfr. No. 8132-160 JC- Bent Nose Pliers; (1) Mfr. No. 8250-180 JC- Power Combination Pliers; (1) Mfr. No. 8316-180 JC- Power Side Cutter; Sturdy Plastic Case |
Description
Pliers Set,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Medium Funnel Head Attachment w/ RUST GUARD Plating (48-53-2786)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1435-0.157)
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- FRED V FOWLER CO 0-6 Digit Reading Depth Micrometer (72-225-226)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- WESTWARD 8 Piece Precision Plier Set Dipped Handle (4PM16)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 4 pcs. (9K 00 19 51 US)
- Gedore Pliers