Shop All Slip Joint Pliers
Gedore
Pliers Set, 4 pcs.
Mfr # S 8200 JC
Zoro # G8502258
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material GEDORE Chrome-Vanadium Special Hardened and Tempered Steel, Drop-Forged
- Overall Length 160mm, 160mm, 180mm, 160mm
- Features Opens Automatically, With Spring And Adjusting Screw, Good Lever Action For Easy Cutting, For Holding, Gripping, Bending And Cutting
- Handle Type Chrome Plated, 2-Component
Product Information
- Brand Gedore
- MFR # S 8200 JC
- Zoro # G8502258
- Country of Origin Austria
- Category Slip Joint Pliers
Dimensions
Overall Length | 160mm, 160mm, 180mm, 160mm |
Details
Number of Pieces | 4 |
Material | GEDORE Chrome-Vanadium Special Hardened and Tempered Steel, Drop-Forged |
Features | Opens Automatically, With Spring And Adjusting Screw, Good Lever Action For Easy Cutting, For Holding, Gripping, Bending And Cutting |
Handle Type | Chrome Plated, 2-Component |
Blade Type | Set |
Includes | (1) Mfr. No. 8098-160 JC, V-Shaped Cutting Jaws; (1) Mfr. No. 8132-160 JC, Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; (1) Mfr. No. 8250-180 JC; (1) Mfr. No. 8314-160 JC |
Item | Pliers Set,4 pcs. |
Description
Pliers Set,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-913)
- K-TOOL INTERNATIONAL Metric Combo Wrench Set, 20mm-28mm, 9 pcs. (KTI-41801)
- EAZYPOWER Non-Magnetic Nut Setter, 11/32" (79265/B)
- PIPEMAN 36 In OD Tape Measure by 100ths, Gift Box (406-04-036A)
- VULCAN Plier Long Nose Vinyl Hdl 11In (JL-PR51100)
- URREA Slip joint plier chrome finish 10" (280)
- WOKIN 6 Inch Slip Joint Plier (102506)
- TEKTON Slip Joint Pliers Set, 3-Piece (6-1/2, 8, 10 in.) (PGA10103)
- CRESCENT 6" Z2 Dipped Handle Slip Joint Pliers (HTZ26)
- KNIPEX TwinGrip Pliers, Slip Joint, 200 mm L (82 01 200)
- WILDE FLUSH FASTENER 8" SLIP JOINT PLIERS-POLISHED-BULK (G263FP.NP/BB)
- Gedore Slip Joint Pliers