Shop All Plier Sets
Gedore
Pliers Set, 4 pcs., Material: GEDORE Chrome-Vanadium Special Hardened and Tempered Steel
Mfr # 1102-001
Zoro # G8768693
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material GEDORE Chrome-Vanadium Special Hardened and Tempered Steel
- Overall Length 182mm, 170mm, 183mm, 169mm
- Color Black with Red Dipped (Handle), Black with Blue Dipped (Handle)
- Width 260mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1102-001
- Zoro # G8768693
- UPC # 04010886837382
- Country of Origin Austria
- Category Plier Sets
Dimensions
Overall Length | 182mm, 170mm, 183mm, 169mm |
Width | 260mm |
Details
Number of Pieces | 4 |
Material | GEDORE Chrome-Vanadium Special Hardened and Tempered Steel |
Color | Black with Red Dipped (Handle), Black with Blue Dipped (Handle) |
Features | Precision Machined, With Straight and 90 Degrees Angled Tips |
Blade Type | Straight, Angled, Straight, Angled |
Includes | (1) Mfr. No. 8000 A 2; (1) Mfr. No. 8000 A 21; (1) Mfr. No. 8000 J 2; (1) Mfr. No. 8000 J 21; Driver Set |
Item | Pliers Set,4 pcs. |
Description
Pliers Set,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS HANDSAW MITER XT SUPERIOR 20IN (BAH309020X11)
- LINK HANDLES Planter Hoe Handle, 60", Clear, Contractor (66618)
- DYNAMIC Tools 7" Locking Pliers, Straight Jaws (D055306)
- GREENFIELD THREADING Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes (291133)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- XCELITE Four Piece Electronic Pliers Tool Kit (C2KN)
- IRWIN Irwin Vise-Grip 586-2078708 5 Piece Pro Pliers Set 6 Inch 8 Inch 10 Inch (586-2078708)
- Gedore Pliers