Shop All Plier Sets
Gedore
Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged
Mfr # S 8003 TL
Zoro # G8770461
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material GEDORE Special Hardened And Tempered Steel, Drop-Forged
- Overall Length 160mm, 180mm, 160mm
- Color Grey, Blue (Handle)
- Features For Holding, Gripping, Bending And Cutting, Good Lever Action For Easy Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # S 8003 TL
- Zoro # G8770461
- Country of Origin Austria
- Category Plier Sets
Dimensions
Overall Length | 160mm, 180mm, 160mm |
Details
Number of Pieces | 3 |
Material | GEDORE Special Hardened And Tempered Steel, Drop-Forged |
Color | Grey, Blue (Handle) |
Features | For Holding, Gripping, Bending And Cutting, Good Lever Action For Easy Cutting |
Handle Type | Dipped, Non-Slip |
Blade Type | Set |
Includes | (1) Mfr. No. 8132-160 TL, Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; (1) Mfr. No. 8250-180 TL; (1) Mfr. No. 8316-160 TL |
Item | Pliers Set,3 pcs. |
Description
Pliers Set,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7/32" Cape Chisel (J725/16S2)
- MILWAUKEE TOOL Cordless Die Grinder, Right Angle, 12V (2485-20, 48-11-2420)
- KLEIN TOOLS Phillips Screw Holding Screwdriver, 9-Inch (K19)
- KLEIN TOOLS #1 Combo-Tip Driver, 4-Inch Fixed Blade (7314)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- WESTWARD Locking Plier Sets, Plain Grip, 4 Pcs (793LA8)
- IRWIN 2 Piece Original Locking Pliers Set Plain Grip Handle (36)
- IRWIN 2 Piece Locking Pliers Set Ergonomic Handle (IRHT82571)
- Gedore Plier Sets