Shop All Plier Sets
Gedore
Pliers Set, 3 pcs.
Mfr # 1102-003
Zoro # G8768702
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Overall Length 160mm, 180mm, 160mm
- Features For Holding, Gripping, Bending And Cutting, Considerable Leverage for Firm Gripping and Cutting, Good Lever Action For Easy Cutting
- Handle Type Chrome-Plated, 2-Component
- Blade Type Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 1102-003
- Zoro # G8768702
- Country of Origin Austria
- Category Plier Sets
Dimensions
Overall Length | 160mm, 180mm, 160mm |
Details
Number of Pieces | 3 |
Features | For Holding, Gripping, Bending And Cutting, Considerable Leverage for Firm Gripping and Cutting, Good Lever Action For Easy Cutting |
Handle Type | Chrome-Plated, 2-Component |
Blade Type | Set |
Item | Pliers Set,3 pcs. |
Includes | (1) Mfr. No. 8132-160 JC- Bent Nose Telephone Pliers, Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; (1) Mfr. No. 8316-180 JC- Power Side Cutter; (1) Mfr. No. 8250-180 JC- Power Combination Pliers; Driver Set |
Description
Pliers Set,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Dial Caliper, Plastic, 6 In, 0.01 Grad (142)
- EKLIND HEX KEY PWR TBALL 4MM 9"" (64840)
- BIG HORN 21 Oz Straight Handle Framing Hammer (BJ21FMS) (15100)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87931CLB144420)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- STANLEY STNLY PLIERS SET 3PK 6""L (84-114)
- IRWIN 5 Piece Locking Pliers Set Ergonomic Handle (IRHT82593)
- Gedore Pliers