Shop All Cutting Pliers
This Product is Discontinued
Gedore
Plastic Side Cutter, 6-1/4" (Discontinued)
Mfr # 8313-160 TL
Zoro # G9064511
This Product is Discontinued
Key Features
- Features Black, Cutting Faces Flat-Ground, with Compression Spring for Automatic Opening
- Handle Type Dipped, Non-Slip
- Jaw Length 19mm
- Jaw Width 22mm
- Overall Length 160mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8313-160 TL
- Zoro # G9064511
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 19mm |
Jaw Width | 22mm |
Overall Length | 160mm |
Details
Features | Black, Cutting Faces Flat-Ground, with Compression Spring for Automatic Opening |
Handle Type | Dipped, Non-Slip |
Cut | Flush |
Application | Plastic Parts |
Finish | Black |
Item | Plastic Side Cutter,6-1/4" |
Description
Plastic Side Cutter,6-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.