Shop All Pipe & Tubing Cutters
Gedore
Pipe Shears, 1" to 2-3/4" Cutting Cap.
Mfr # 226100
Zoro # G2889378
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1 in to 2-3/4 in
- Cuts Plastic, Rubber
- Body Material Steel
- Includes (1) Angle Stop Adjustable Up to 45 Degrees , (1) Prism for Profiles, (2) Form Blocks For 16, 19 and 25 mm Pipes, Plastic Case
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 226100
- Zoro # G2889378
- UPC # 04017981226103
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 15 in |
Tool Length | 15 in |
Details
Cutting Capacity | 1 in to 2-3/4 in |
Cuts | Plastic, Rubber |
Body Material | Steel |
Includes | (1) Angle Stop Adjustable Up to 45 Degrees , (1) Prism for Profiles, (2) Form Blocks For 16, 19 and 25 mm Pipes, Plastic Case |
Handle Material | Plastic |
Cutting Action | Standard Shear |
Handle Design | Contoured |
Blade Material | Steel |
Item | Pipe Shears |
Features | Cleanly Cut Hard |
Product Type | Shear Set |
Tool Weight | 1.05 kg |
Material Application | Plastic, Rubber |
Description
Pipe Shears, Product Type Shear Set, Material Application Plastic, Rubber, Cutting Action Shear-Cut, Tool Length 15 in, Body Material Steel, Blade Material Steel, Features Cleanly Cut Hard, Handle Design Contoured, Handle Material Plastic, Includes (1) Angle Stop Adjustable Up to 45 Degrees , (1) Prism for Profiles, (2) Form Blocks For 16, 19 and 25 mm Pipes, Plastic Case, Tool Weight 1.05 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 2.646", 2.942" (TBC288)
- BONOMI 3/8" NPT Brass Spring Check Valve (100012LF-3/8)
- T&S BRASS Gooseneck, Chrome, T&S, Brass, 2.2gpm (B-0892)
- ZORO SELECT Replacement Screen, 3/8 In, 304 SS (20H632)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2180 5)
- GEDORE Pipe Shears, 1-3/4" Cutting Capacity (2268 2)
- GEDORE Pipe Cutter, 1/8" to 2" Capacity (222020)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2180 3)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2270 5)
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (220040)
- GRAY TOOLS Plastic Pipe & Tube Cutter, 2-1/2" Capacity (66063)
- Gedore Plumbing Tools