Shop All Pipe Reamers
Gedore
Pipe Reamer, 1/8" to 1-1/3" Capacity
Mfr # 232001
Zoro # G2889490
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inner/Outer
- Capacity (In.) 1/8 to 1-11/32 in
- Blade Type 3 Hollow Ground Cutters
- Blade Material Steel
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 232001
- Zoro # G2889490
- UPC # 04017981232012
- Country of Origin Germany
- Category Pipe Reamers
Dimensions
Overall Length (In.) | 1 3/4 in |
Overall Length | 2 in |
Tool Length | 2 in |
Tool Width | 2 in |
Minimum Pipe Size | 1/8 in |
Tool Height | 2 in |
Maximum Pipe Size | 1 1/4 in |
Details
Item | Pipe Reamer |
Type | Inner/Outer |
Capacity (In.) | 1/8 to 1-11/32 in |
Blade Type | 3 Hollow Ground Cutters |
Blade Material | Steel |
Handle Material | Plastic |
For Material Thickness | 1/2 in to 3-11/32 in |
Function | For Deburing And Reaming |
Application | Copper Pipe, For Steel |
Handle Type | Fluted |
Reamer Type | Pipe Deburring Reamer |
Body Material | Plastic |
Material Application | Copper, Steel |
Tool Weight | 0.03 kg |
Maximum Wall Thickness | 0.118 in |
Compatible Workpiece Side | Inner and Outer |
Tool Function | Deburring |
Description
Pipe Reamer, Reamer Type Pipe Deburring Reamer, Minimum Pipe Size 1/8 in, Material Application Copper, Steel, Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 1 1/4 in, Maximum Wall Thickness 0.118 in, Tool Function Deburring, Tool Height 2 in, Tool Length 2 in, Tool Width 2 in, Application Copper Pipe, For Steel, Blade Material Steel, Blade Type 3 Hollow Ground Cutters, Body Material Plastic, Handle Material Plastic, Handle Type Fluted, Tool Weight 0.03 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100SM240)
- JONES STEPHENS EZ Close Plastic Seat, Bone, Elongated, With Cover, Elongated, Bone (C1050S01)
- LEGEND VALVE 3/4" T-4442NL IPS-PAK TEE (313-390NL)
- THRIFCO PLUMBING #7964 1/4 Comp. X 1/4 MP Cock (9422333)
- GEDORE Pipe Reamer, 1/3" to 1-1/3" Capacity (232501)
- GEDORE Pipe Reamer, 1/3" to 2-1/4" Capacity (232500)
- WESTWARD Tubing Reamer, Inner/Outer, 1/4-1 1/2 In (3CYU5)
- KLEIN TOOLS Conduit Reamer (19352)
- WHEELER-REX Puller Attachment, for 8601, 1" (8646)
- RIDGID Inner-Outer Reamer, 1/2-2 In (227S)
- MASTERCOOL REAMER Inner-Outer Size of up to 1-1/2" (ME70085)
- Gedore Pipe Reamers