Shop All Pipe Reamers
Gedore
Pipe Reamer, 1/3" to 2-1/4" Capacity
Mfr # 232500
Zoro # G2889472
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inner/Outer
- Capacity (In.) 1/3 to 2-1/4
- Blade Type 40 Deburring Blades
- Blade Material Steel
- For Material Thickness 1/2 in to 3-11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 232500
- Zoro # G2889472
- UPC # 04017981232500
- Country of Origin Germany
- Category Pipe Reamers
Dimensions
Overall Length (In.) | 3 1/3 in |
Overall Length | 3 1/2 in |
Minimum Pipe Size | 3/8 in |
Tool Length | 3 1/2 in |
Tool Width | 2 1/2 in |
Maximum Pipe Size | 2 1/4 in |
Tool Height | 3 1/2 in |
Description
Pipe Reamer, Reamer Type Pipe Deburring Reamer, Minimum Pipe Size 3/8 in, Material Application Stainless Steel, Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 2 1/4 in, Maximum Wall Thickness 0.154 in, Tool Function Deburring, Tool Height 3 1/2 in, Tool Length 3 1/2 in, Tool Width 2 1/2 in, Application For Stainless Steel Pipe, Blade Material Steel, Blade Type 40 Deburring Blades, Body Material Aluminum, Features Hardened Taper Section with 40 Deburring Blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-2 RB-S)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT (T4BNE05)
- AMERICAN STANDARD Townsend Towel Ring (7353.190.002)
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (1 1/4 LF3004)
- GEDORE Pipe Reamer, 1/8" to 1-1/3" Capacity (232001)
- GEDORE Pipe Reamer, 1/3" to 1-1/3" Capacity (232501)
- KLEIN TOOLS Conduit Reamer (19352)
- WHEELER-REX Inner-Outer Reamer, 3/8"-2" (50100)
- KLEIN TOOLS Power Conduit Reamer (85091)
- RUKO Tube Deburrer (107053)
- RIDGID Inner/Outer Reamer, 1/4 in to 1-1/4 in Pipe Size, Copper/Stainless Steel, Integrated Handle (223S)
- Gedore Plumbing Tools