Shop All Pipe Reamers
Gedore
Pipe Reamer, 1/3" to 1-1/3" Capacity
Mfr # 232501
Zoro # G2889457
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inner/Outer
- Capacity (In.) 11/32 in to 1-11/32 in
- Blade Type 40 Deburring Blades
- Blade Material Steel
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 232501
- Zoro # G2889457
- UPC # 04017981000550
- Country of Origin Italy
- Category Pipe Reamers
Dimensions
Overall Length (In.) | 2 1/3 in |
Overall Length | 2 1/2 in |
Tool Width | 1 1/2 in |
Tool Height | 2 1/2 in |
Tool Length | 2 1/2 in |
Minimum Pipe Size | 3/8 in |
Maximum Pipe Size | 1 3/8 in |
Description
Pipe Reamer, Reamer Type Pipe Deburring Reamer, Minimum Pipe Size 3/8 in, Material Application Stainless Steel, Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 1 3/8 in, Maximum Wall Thickness 0.133 in, Tool Function Deburring, Tool Height 2 1/2 in, Tool Length 2 1/2 in, Tool Width 1 1/2 in, Application For Stainless Steel Pipe, Blade Material Steel, Blade Type 40 Deburring Blades, Body Material Aluminum, Features Hardened Taper Section with 40 Deburring Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Champagne Bronze (T14059-CZ)
- ZORO SELECT 3/4" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N034038)
- SLOAN Gasket Vbf5 1-1/2 Gasket Slip Joint (0322001)
- MOEN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (7425)
- GEDORE Pipe Reamer, 1/3" to 2-1/4" Capacity (232500)
- GEDORE Pipe Reamer, 1/8" to 1-1/3" Capacity (232001)
- RIDGID Reamer, Spiral Pipe (2-S)
- SUR&R Tube Deburring Tool, 9/16" Capacity (RM21)
- RIDGID Stainless Stl Reamer, 1/8 to 1-1/2 in Cap (127S)
- KLEIN TOOLS Conduit Reamer (19352)
- RIDGID Ridgid 632-29983 223S Stainless-Cooper-Alum I-O Reamer 1-4 Inch-1.25 Inch (632-29983)
- Gedore Plumbing Tools