Shop All Pipe & Tubing Cutters
Gedore
Pipe Cutter, 1/8" to 5/8" Capacity
Mfr # 231000
Zoro # G2889369
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 5/8 in
- Cuts Brass, Copper, Thin Walled Steel Pipes
- Body Material Zinc
- Handle Material Steel
- Cutting Action Standard Shear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 231000
- Zoro # G2889369
- UPC # 04017981231008
- Country of Origin Germany
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 2 in |
Tool Length | 2 in |
Outside Dia. Cutting Capacity | 0.16 in - 0.63 in |
Details
Cutting Capacity | 1/8 in to 5/8 in |
Cuts | Brass, Copper, Thin Walled Steel Pipes |
Body Material | Zinc |
Handle Material | Steel |
Cutting Action | Standard Shear |
Handle Design | Knob |
Blade Material | Steel |
Features | For Use in Barely Accessible Places |
Item | Pipe Cutter |
Replacement Wheel | Mfr. No. 4504640 |
Product Type | Mini-Cutter |
Body Color | Blue |
Minimum Cutting Capacity | 3/16 in |
Maximum Cutting Capacity | 11/16 in |
Replacement Blade | Mfr. No. 4504640 |
Tool Weight | 0.125 kg |
Material Application | Brass, Composite, Copper, Light-Alloy, Plastic-Coated, PVC Hard Plastic, Steel |
Description
Pipe Cutter, Product Type Mini-Cutter, Material Application Brass, Composite, Copper, Light-Alloy, Plastic-Coated, PVC Hard Plastic, Steel, Cutting Action Manual, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 11/16 in, Tool Length 2 in, Body Material Zinc, Blade Material Steel, Body Color Blue, Features For Use in Barely Accessible Places, Handle Design Knob, Handle Material Steel, Replacement Blade Mfr. No. 4504640, Tool Weight 0.125 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rely(Tm) 60" X 32" Single-Threshold Shower Base With Right-Hand Drain (8458-95)
- BONOMI 1/2" NPT Brass Ball Valve 3-Way (355N-1/2)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx12 L (4YKA2)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S311YF02V8BD5)
- GEDORE Pipe Shears, 1-3/4" Cutting Capacity (2268 2)
- GEDORE Pipe Cutter, 1/2" to 2-1/2" Capacity (230020)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2250 3)
- GEDORE Pipe Shears, 2-1/2" Cutting Capacity (2268 3)
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (220040)
- GEDORE Pipe Cutter, 3/4" to 1-1/4" Capacity (224011)
- WESTWARD PVC Pipe Cutter, Ratchet Action, 1 To 2 In (1YNA7)
- Gedore Plumbing Tools