Shop All Pipe & Tubing Cutters
Gedore
Pipe Cutter, 1/8" to 2" Capacity
Mfr # 222020
Zoro # G2889131
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 2 in
- Cuts Cast Iron, Stainless Steel, Steel
- Body Material Steel
- Handle Material Steel
- Cutting Action Standard Shear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 222020
- Zoro # G2889131
- UPC # 04017981222020
- Country of Origin Germany
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 15 in |
Tool Length | 15 in |
Outside Dia. Cutting Capacity | 0.39 in - 2.36 in |
Details
Cutting Capacity | 1/8 in to 2 in |
Cuts | Cast Iron, Stainless Steel, Steel |
Body Material | Steel |
Handle Material | Steel |
Cutting Action | Standard Shear |
Handle Design | Contoured |
Blade Material | Steel |
Features | High-Performance, Spindle Protected by Sleeve Extension |
Item | Pipe Cutter |
Replacement Wheel | Mfr. No. 4503750 |
Product Type | Pipe Cutter |
Cutter Style | Standard |
Minimum Cutting Capacity | 7/16 in |
Tool Weight | 2.7 kg |
Replacement Blade | Mfr. No. 4503750 |
Body Color | Blue |
Maximum Cutting Capacity | 2 3/8 in |
Material Application | Stainless Steel |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Stainless Steel, Cutting Action Manual, Minimum Cutting Capacity 7/16 in, Maximum Cutting Capacity 2 3/8 in, Tool Length 15 in, Body Material Steel, Blade Material Steel, Body Color Blue, Features High-Performance, Spindle Protected by Sleeve Extension, Handle Design Contoured, Handle Material Steel, Replacement Blade Mfr. No. 4503750, Tool Weight 2.7 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 1" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 135/C (5001216)
- ZORO SELECT 1" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF01)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 1" L (ZUSA-PF-1343)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/2 in Pipe Size (839-101)
- GEDORE Pipe Cutter, 1/2" to 2-1/2" Capacity (230020)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2270 5)
- GEDORE Pipe Cutter, 3/4" to 1-1/4" Capacity (224011)
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (220040)
- GEDORE Pipe Shears, 1-3/4" Cutting Capacity (2268 2)
- GEDORE Pipe Shears, 1" to 2-3/4" Cutting Cap. (226100)
- BOSCH MINI TUBING CUTTER 1/8" - 1 1/8" (RR42022)
- Gedore Pipe & Tubing Cutters