Shop All Pipe & Tubing Cutters
Gedore
Pipe Cutter, 1/4" to 3" Capacity
Mfr # 2270 5
Zoro # G2889402
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 3 in
- Cuts Composite, Plastic
- Body Material Aluminum
- Includes Spare Cutter Wheel
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 2270 5
- Zoro # G2889402
- UPC # 04017981012621
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 9 43/64 in |
Tool Length | 9 1/2 in |
Outside Dia. Cutting Capacity | 0.24 in - 2.99 in |
Details
Cutting Capacity | 1/4 in to 3 in |
Cuts | Composite, Plastic |
Body Material | Aluminum |
Includes | Spare Cutter Wheel |
Handle Material | Plastic |
Cutting Action | Standard Shear |
Handle Design | Knob |
Blade Material | Steel |
Item | Pipe Cutter |
Features | Cutting Wheel Changeable without Tools, Retractable Deburring Tool, Spare Cutting Wheel in Handle, With Quick-Release |
Replacement Wheel | Mfr. No. 2964023 |
Product Type | Pipe Cutter |
Maximum Cutting Capacity | 3 in |
Cutter Style | Standard |
Minimum Cutting Capacity | 1/4 in |
Replacement Blade | Mfr. No. 2964023 |
Tool Weight | 0.93 kg |
Material Application | Composite, Plastic |
Body Color | Blue |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Composite, Plastic, Cutting Action Manual, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 3 in, Tool Length 9 1/2 in, Body Material Aluminum, Blade Material Steel, Body Color Blue, Features Cutting Wheel Changeable without Tools, Retractable Deburring Tool, Spare Cutting Wheel in Handle, With Quick-Release, Handle Design Knob, Handle Material Plastic, Includes Spare Cutter Wheel, Replacement Blade Mfr. No. 2964023
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, Pipe Size 1-1/2x1-1/2" (1059-150)
- WATTS BRASS & TUBULAR 38OD QC Union (PL-3020)
- PENTAIR/OMNIFILTER 5Standard Sediment Cartridge 10", SnglePk (RS2-SS6-S18)
- ZORO SELECT 3" x 12" Non-Threaded Black Pipe Sch 40 (21116LS)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (230311)
- GEDORE Pipe Shears, 1-3/4" Cutting Capacity (2268 2)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2180 3)
- GEDORE Pipe Cutter, 3/4" to 1-1/4" Capacity (224011)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (230010)
- GEDORE Pipe Shears, 2-1/2" Cutting Capacity (2268 3)
- ROTHENBERGER Tube Cutter, Pipeslice 5, 1-1/8" (88812)
- Gedore Plumbing Tools