Shop All Pipe & Tubing Cutters
Gedore
Pipe Cutter, 1/4" to 3" Capacity
Mfr # 2180 5
Zoro # G2889299
original price:
$179.99
16% off
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 3 in
- Cuts Stainless Steel
- Body Material Aluminum
- Includes Spare Cutter Wheel
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 2180 5
- Zoro # G2889299
- UPC # 04017981012508
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 9 43/64 in |
Outside Dia. Cutting Capacity | 0.24 in - 2.99 in |
Tool Length | 9 1/2 in |
Details
Cutting Capacity | 1/4 in to 3 in |
Cuts | Stainless Steel |
Body Material | Aluminum |
Includes | Spare Cutter Wheel |
Handle Material | Plastic |
Cutting Action | Screw Feed |
Handle Design | Knob |
Blade Material | Steel |
Item | Pipe Cutter |
Features | Ball-Bearing Pressure Rollers, Retractable Deburring Tool, Spare Cutting Wheel in Handle |
Replacement Wheel | Mfr. No. 2964104 |
Product Type | Pipe Cutter |
Maximum Cutting Capacity | 3 in |
Material Application | Stainless Steel |
Tool Weight | 0.94 kg |
Cutter Style | Standard |
Replacement Blade | Mfr. No. 2964104 |
Minimum Cutting Capacity | 1/4 in |
Body Color | Blue |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Stainless Steel, Cutting Action Screw Feed, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 3 in, Tool Length 9 1/2 in, Body Material Aluminum, Blade Material Steel, Body Color Blue, Features Ball-Bearing Pressure Rollers, Retractable Deburring Tool, Spare Cutting Wheel in Handle, Handle Design Knob, Handle Material Plastic, Includes Spare Cutter Wheel, Replacement Blade Mfr. No. 2964104, Tool Weight 0.94 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE 3H36849-1 Time Delay Relay Bd (3H36849-1)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-4)
- CENTRAL BRASS Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 3/8in IPS-Female (10362)
- GEDORE Pipe Cutter, 1/8" to 2" Capacity (222020)
- GEDORE Pipe Cutter, 3/4" to 1-1/4" Capacity (224011)
- GEDORE Pipe Cutter, 1/8" to 1-3/4" Capacity (2180 4)
- GEDORE Pipe Cutter, 1/2" to 2-1/2" Capacity (230020)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (230010)
- GEDORE Pipe Cutter, 1" to 2-3/4" Capacity (224021)
- TRUE Temperature Control Kit, Fits Brand True (800371)
- Gedore Plumbing Tools