Shop All Pipe & Tubing Cutters
Gedore
Pipe Cutter, 1" to 2-3/4" Capacity
Mfr # 224021
Zoro # G2889481
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1 in to 2-3/4 in
- Cuts Stainless Steel
- Body Material Aluminum
- Includes Spare Cutter Wheel
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 224021
- Zoro # G2889481
- UPC # 04017981224215
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 14 in |
Outside Dia. Cutting Capacity | 0.98 in - 2.6 in |
Tool Length | 14 in |
Details
Cutting Capacity | 1 in to 2-3/4 in |
Cuts | Stainless Steel |
Body Material | Aluminum |
Includes | Spare Cutter Wheel |
Handle Material | Aluminum |
Cutting Action | Ratcheting Shear |
Handle Design | Contoured |
Blade Material | Stainless Steel |
Item | Pipe Cutter |
Replacement Wheel | Mfr. No. 1621440 |
Features | Easy Handling, Low Space Requirement, Spare Cutting Wheel in Addition |
Product Type | Pipe Cutter |
Tool Weight | 1.8 kg |
Minimum Cutting Capacity | 1 in |
Cutter Style | Standard |
Maximum Cutting Capacity | 2 5/8 in |
Replacement Blade | Mfr. No. 1621440 |
Material Application | Stainless Steel |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Stainless Steel, Cutting Action Ratcheting, Minimum Cutting Capacity 1 in, Maximum Cutting Capacity 2 5/8 in, Tool Length 14 in, Body Material Aluminum, Blade Material Stainless Steel, Features Easy Handling, Low Space Requirement, Spare Cutting Wheel in Addition, Handle Design Contoured, Handle Material Aluminum, Includes Spare Cutter Wheel, Replacement Blade Mfr. No. 1621440, Tool Weight 1.8 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 4" x 3" Pipe Size, Socket (9829-422)
- TEMPLETON KVPB30MB7 30X22 Carrara Marble Vanity with Sink & Brass Feet Combo (KVPB30MB7)
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21372)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 1-1/2 in Cam and Groove Female Coupler, 12 in OAL, (CVS12)
- GEDORE Pipe Cutter, 2" to 5" Capacity (2270 6)
- GEDORE Pipe Shears, 1" to 2-3/4" Cutting Cap. (226100)
- GEDORE Pipe Cutter, 1/8" to 5/8" Capacity (231000)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2180 3)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2250 3)
- GEDORE Pipe Cutter, 1/2" to 2-1/2" Capacity (230020)
- PROSOURCE Tube Cutter 1/8 To 1-1/8 (24481-3L)
- Gedore Plumbing Tools