Shop All Pipe & Tubing Cutters
Gedore
Pipe Cutter, 1-1/4" to 4" Capacity
Mfr # 220040
Zoro # G2889043
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-1/4 in to 4 in
- Cuts Cast Iron, Stainless Steel, Steel
- Body Material Steel
- Handle Material Steel
- Cutting Action Standard Shear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 220040
- Zoro # G2889043
- UPC # 4017981220040
- Country of Origin Germany
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 20 1/2 in |
Outside Dia. Cutting Capacity | 1.65 in - 4.49 in |
Tool Length | 20 1/2 in |
Details
Cutting Capacity | 1-1/4 in to 4 in |
Cuts | Cast Iron, Stainless Steel, Steel |
Body Material | Steel |
Handle Material | Steel |
Cutting Action | Standard Shear |
Handle Design | Contoured |
Blade Material | Steel |
Item | Pipe Cutter |
Replacement Wheel | Mfr. No. 4503830 |
Features | High-Performance, Spindle Protected by Sleeve Extension |
Product Type | Pipe Cutter |
Replacement Blade | Mfr. No. 4503830 |
Minimum Cutting Capacity | 1 11/16 in |
Cutter Style | Standard |
Maximum Cutting Capacity | 4 1/2 in |
Tool Weight | 4.96 kg |
Body Color | Blue |
Material Application | Stainless Steel |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Stainless Steel, Cutting Action Manual, Minimum Cutting Capacity 1 11/16 in, Maximum Cutting Capacity 4 1/2 in, Tool Length 20 1/2 in, Body Material Steel, Blade Material Steel, Body Color Blue, Features High-Performance, Spindle Protected by Sleeve Extension, Handle Design Contoured, Handle Material Steel, Replacement Blade Mfr. No. 4503830, Tool Weight 4.96 kg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Street Elbow (26056)
- PARKER 5/8" Flare Brass Short Forged Nut 10PK (14FSX-10)
- KOHLER Tank, Lid (1217371-0)
- BECK 4" x 4" Black Pipe Nipple Sch 80 (0332652403)
- GEDORE Pipe Cutter, 3/4" to 1-1/4" Capacity (224011)
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (222040)
- GEDORE Pipe Cutter, 1/2" to 2-1/2" Capacity (230020)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2270 5)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2250 3)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2180 3)
- ADVANCED TECHNOLOGY PRODUCTS Replacement Blade, Tube Cutter, TC-100 Models (T-100 BLADE)
- Gedore Pipe & Tubing Cutters